missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap
Click to view available options
Capacity (Metric):
60 mL
250 mL
500 mL
950 mL
Quantity:
216/Cs.
36/Cs.
60/Cs.
84/Cs.
Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Wide mouth bottles allow for easy accessibility for removal of contents
- Packer bottles are classic “vitamin bottles” and often used in pharmaceutical packaging, chemical and environmental applications
Specifications
Specifications
Capacity | 2 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Amber |
Material | Glass |
Packaging | 216/cs. |
Quantity | 216/Cs. |
Neck Finish | 33-400 |
Closure Included | No |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'