missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with Black Phenolic Caps
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
60.09 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
Description
- Features a wide opening, making them ideal for general purpose use
- Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
- Classic vitamin bottles for pharmaceutical packaging
Specifications
Capacity (Metric) | 120 mL |
Color | Amber |
Material | Glass (Type 3) |
Quantity | 24 |
Closure Color | Black |
Neck Finish | 38-400 |
Closure Included | Yes |
Closure Liner | Polyethylene Cone |
Closure Material | Phenolic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'