missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16174457 Shop All Fisherbrand Products
15 mL, Pulp/Vinyl
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.

  • Wide opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic shape of vitamin bottles, often used in pharmaceutical packaging
  • Often used in chemical and environmental applications
  • Caps offer good impact strength and pliability, can be remelted after they are formed
  • Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Amber
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Height (Metric) With Closure 53 mm
Material Glass (Type 3)
Quantity 624
Closure Color White
Neck Finish 28-400
Closure Included Yes
Mouth Wide
Height (Metric) 50 mm
Product Type Wide Mouth Packer Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 31 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.