missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps are ideal for storage of light sensitive samples or dry powders.
£33.64 - £248.00
Specifications
Color | Amber |
---|---|
Material | Glass (Type 3) |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | |||||
16124357
![]() |
Fisherbrand™
FB02911432A |
30 mL | 24 |
£36.82
Pack of 24 |
In Stock
Log in to see stock. ![]() |
|||||
16134357
![]() |
Fisherbrand™
FB02911433A |
60 mL | 24 |
£39.91
Pack of 24 |
In Stock
Log in to see stock. ![]() |
|||||
16144357
![]() |
Fisherbrand™
FB02911434A |
120 mL | 24 |
£33.64
Pack of 24 |
In Stock
Log in to see stock. ![]() |
|||||
16184367
![]() |
Fisherbrand™
FB02911449A |
120 mL | 180 |
£248.00
Pack of 180 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
|||||
16154357
![]() |
Fisherbrand™
FB02911435A |
250 mL | 24 |
£61.98
Pack of 24 |
In Stock
Log in to see stock. ![]() |
|||||
16194367
![]() |
Fisherbrand™
FB02911450A |
250 mL | 84 |
£194.58
Pack of 84 |
In Stock
Log in to see stock. |
|||||
16164357
![]() |
Fisherbrand™
FB02911436A |
500 mL | 12 |
£46.04
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
16104377
![]() |
Fisherbrand™
FB02911451A |
500 mL | 60 |
£235.00
Pack of 60 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16174357
![]() |
Fisherbrand™
FB02911437A |
950 mL | 12 |
£67.24
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
16114377
![]() |
Fisherbrand™
FB02911452A |
950 mL | 36 |
£142.00
Pack of 36 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
- Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
- Easy transfer of contents
- Good impact strength and pliability
- Caps can be remelted after they are formed
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Amber | |
White | |
Wide | |
Pulp/Vinyl |
Glass (Type 3) | |
Yes | |
Wide Mouth Packer Bottle | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps