missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps
Click to view available options
Capacity (English):
4 oz.
8 oz.
Capacity (Metric):
120 mL
240 mL
Description
Designed without shoulders for maximum storage capacity. Wide mouth for easy filling
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 54 mm |
Diameter (Metric) Inner Neck | 40 mm |
For Use With (Application) | Soil Sampling and Environmental Applications |
Includes | Cap |
Material | Glass |
Quantity | 24 |
Closure Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'