missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AmberChrom 50Wx8 100-200 (H), Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
1000 g
Description
Dowex™ 50WX8 100-200 (H) is used as a separation medium for thin layer chromatography and low pressure liquid chromatography. It is also used in the separation process in chemicals and pharmaceuticals. Further, it is employed in deionizing supernatant fraction samples for paper chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Dowex|r 50WX8 100-200 (H) is used as a separation medium for thin layer chromatography and low pressure liquid chromatography. It is also used in the separation process in chemicals and pharmaceuticals. Further, it is employed in deionizing supernatant fraction samples for paper chromatography.
Solubility
Insoluble in water.
Notes
Incompatible with oxidizing agents.
Dowex|r 50WX8 100-200 (H) is used as a separation medium for thin layer chromatography and low pressure liquid chromatography. It is also used in the separation process in chemicals and pharmaceuticals. Further, it is employed in deionizing supernatant fraction samples for paper chromatography.
Solubility
Insoluble in water.
Notes
Incompatible with oxidizing agents.
Specifications
Quantity | 50 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Dowex™ 50WX8 100-200 (H) |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'