missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlite™ IRA-402, Cl-form, ion-exchange resin, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
5 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Beads |
Particle Size | Particle size analysis: uniformity coefficient: <1.60, harmonic mean size: 0.600 to 0.750mm,% <0.300mm: <1.0%,%>1.180mm: <5.0% |
Packaging | Plastic bottle |
Volume Total Capacity | (Cl):> 1.20 eq/L |
Water Retention Capacity | (Cl): 49.0 to 60.0% |
Color | Yellow |
Quantity | 250 g |
Solubility Information | Solubility in water: insoluble. |
Chemical Name or Material | Amberlite™ IRA-402 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'