missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlite™ IRN-78 ion-exchange resin, OH-form, Thermo Scientific Chemicals
209.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
Specifications
Physical Form | Solution |
Packaging | Plastic bottle |
Color | Colorless to Yellow |
Quantity | 2.5 kg |
Chemical Name or Material | Amberlite™ IRN-78 ion-exchange resin, Ion-exchange Resin, OH-form |
Safety and Handling
Product Identifier
- Amberlite(TM) IRN78 resin, hydroxide form
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'