missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlite™ XAD-4, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Crystalline Powder or Crystals |
Particle Size | 2.0 (uniformity coefficient) Max. 0.490 to 0.690mm (harmonic mean size) 5.0% Max. (<0.300mm) 5.0% Max. (>1.180 mm) |
Packaging | Plastic bottle |
Water Retention Capacity | moisture holding capacity: 54.0 to 60.0% |
Color | White |
Quantity | 100 g |
Chemical Name or Material | Amberlite™ XAD-4 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'