missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlyst™ A-21, ion-exchange resin
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
250 g
1 kg
Packaging:
Plastic bottle
Unit Size:
1kg
250g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
Specifications
Specifications
| Physical Form | Beads |
| Particle Size | Particle size analysis: uniformity coefficient: <1.80, harmonic mean size: 0.490 to 0.690mm,% <0.300mm: <1.0%,%>1.180mm: <2.0% |
| Packaging | Plastic bottle |
| Volume Total Capacity | (free base):> 1.30 eq/L |
| Water Retention Capacity | (free base): 52.0 to 62.0% |
| Fieser | 06,302; 07,182; 08,263 |
| Color | Brown |
| Merck Index | 10, 381 |
| Quantity | 1 kg |
| Chemical Name or Material | Amberlyst™ A-21 |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur