missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ DEPC-Treated Water
Click to view available options
Quantity:
10 x 50 mL
1 x 100 mL
1 x 500 mL
5 x 100 mL
1 x 1000 mL
4 x 1000 mL
Unit Size:
4000mL
500mL
Each
Pack of 500
Description
Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.
Specifications
Specifications
| pH | 6 to 8 |
| Grade | Molecular Biology |
| Packaging | Bottle |
| Treatment(s) | DEPC-Treated |
| Quantity | 5 x 100 mL |
| Purification Method | Autoclaved, Membrane-Filtered |
| Shipping Condition | Room Temperature |
| Product Line | Ambion |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction