missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Nuclease-Free Water (not DEPC-Treated)

Product Code. 10185104
Click to view available options
Quantity:
10 x 50 mL
1 x 100 mL
1 x 500 mL
5 x 100 mL
1 x 1000 mL
4 x 1000 mL
Unit Size:
100mL
4 L
500mL
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10185104

Brand: Invitrogen™ AM9938

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving.

Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

pH 6 to 8
Grade Molecular Biology
Packaging Bottle
Treatment(s) Not DEPC-Treated
Quantity 1 x 100 mL
Purification Method Autoclaved, Membrane-Filtered
Shipping Condition Room Temperature
Product Line Ambion

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.