Learn More
Invitrogen™ Nuclease-Free Water (not DEPC-Treated)
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving.
Brand: Invitrogen™ AM9937
77.70 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Includes: 10 x 50 mL bottles.
Description
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.
Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).
Order Info
Shipping Condition: Room temperature
Specifications
6 to 8 | |
Bottle | |
10 x 50 mL | |
Room Temperature |
Molecular Biology | |
Not DEPC-Treated | |
Autoclaved, Membrane-Filtered | |
Ambion™ |
For Research Use Only. Not for use in diagnostic procedures.