missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Spacers for Vertical Gel Units
£86.59
Specifications
For Use With (Equipment) | SE 400, SE 600 Vertical Gel Electrophoresis Unit |
---|---|
Type | Spacer |
Length (Metric) | 16 cm |
Product Code | Brand | Length (Metric) | Thickness (English) | Thickness (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Thickness (English) | Thickness (Metric) | Width (Metric) | Price | Quantity & Availability | ||
10704987
|
Cytiva
SE6118-2-1.0 |
16 cm | 0.03 in. | 0.1 cm | 0.1 cm |
£86.59
Pack of 2 |
In Stock
Log in to see stock. |
||
10400735
|
Cytiva
SE6118-2-1.5 |
16 cm | 0.05 in. | 0.15 cm | 0.1 cm |
£86.59
Pack of 2 |
In Stock
Log in to see stock. |
||
10259234
|
Cytiva
SE6119-2-.75 |
16 cm | 0.02 in. | 0.07 cm | 2 cm |
£86.59
Pack of 2 |
In Stock
Log in to see stock. |
||
10075264
|
Cytiva
SE6119-2-1.0 |
16 cm | 0.03 in. | 0.1 cm | 2 cm |
£86.59
Pack of 2 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||
Descripción
Especificaciones
SE 400, SE 600 Vertical Gel Electrophoresis Unit | |
Spacer | |
16 cm |