missing translation for 'onlineSavingsMsg'
Learn More

EVOS™ EVOS™ Onstage Incubator

Temperature Range: Ambient to 40°C; Relative Humidity (RH): >80% at 37°C; Light: No Lighting

Brand:  EVOS™ AMC1000


Code : NEW

Additional Details : Weight : 1.00000kg

Product Code. 15100777

  • £20340.00 / Each
Estimated Shipment: 31-07-2024
to see stock.

Description

Description

For use with EVOS FL Auto Digital Inverted Fluorescence System (Cat. No. 12-463-377). The onstage incubator is an integrated environmental chamber that enables precise control of temperature, humidity and three gases for time-lapse imaging of live cells under both physiological and nonphysiological conditions.

The EVOS FL Auto Imaging System brings the simplicity of the entire EVOS line to an automated cell imaging platform capable of time-lapse imaging, area scanning, tile stitching and automated cell counting with a simple touch of a monitor — all at a price that is affordable for any lab. Environmental settings and image acquisition parameters are all seamlessly integrated into the system interface, creating a high-performance inverted imaging system with superb flexibility, ease of use and optical performance for demanding time-lapse imaging experiments.

Onstage Incubator allows you to:

  • Intuitively set environmental and image acquisition parameters
  • Easily maintain physiological or nonphysiological conditions with precise control
  • Choose from a range of vessel holders
  • Save lab space with a small footprint and sleek design
Once captured, you can seamlessly create and export fluorescence or brightfield images as movies:
  • Create time-lapse images of every well of a 96-well plate simultaneously
  • Acquire time-lapse images in single plane or z-stacks
  • Autofocus in each channel and data point
  • Metadata and time stamps are included with each image frame of time-lapse movies
Onstage Incubator Specifications
  • Compatible Vessels: Multiwell plates, 35mm dishes, 60mm Petri dishes, T-25 flasks
  • Temperature Range: Ambient to 40°C
  • CO2 Range: 0-20%
  • O2 Range: 0% to ambient
  • Humidity Range: >80% relative humidity at 37°C
  • Dimensions: 25 x 19 x 3.7cm (environment chamber); 37 x 16 x 20cm (control unit)
  • Weight: 1.5kg (environment chamber); 10kg (control unit)

Specifications

Specifications

Onstage Incubator
EVOS FL Auto 2 (AMAFD2000), EVOS M5000 (AMF5000)
Unit includes:
• Stagetop environmental chamber
• Control unit
• Master stage plate (also available as EVOS Onstage Master Plate, Cat. No. AMEPVH035)
• Vessel holder for multi-well plates (also available as EVOS Onstage Vessel Holder, Multiwell Plates, Cat. No. AMEPVH028)
• Lid retainer shield
• Cable with 6-pin connector
• Cable, USB A-to-B, 6 ft
• Heated hose with temperature control, 180/6 (cm, ft) (also available as EVOS Onstage Incubator Hose, Cat. No. AMEP4728)
• Gas line, 1/8' ID, 1/4' OD (also available as EVOS Onstage Incubator Gas Line, Cat. No. AMEP4732)
• Push-to-connect gas line adapter (3 ea)
• Standard-head open-end wrench
• Hex screw driver
• Power Cord, Type A (North America)*

*Note that a country-specific power cord must be ordered separately in regions not using the Type A power plug.
<80% at 37°C
Control unit (HxWxD): 37 x 16 x 20 cm (15 x 6.3 x 7.9 in.), Environmental chamber (HxWxD): 25 x 19 x 3.7 cm (9.7 x 7.6 x 1.5 in.)
1/Ea.
EVOS
Chamber Slides, T-25 Flasks, Microscope Slides, Multi-well Plates, Petri Dishes
No Lighting
Ambient to 40°C
Control unit: 10 kg (22 lb), Environmental chamber: 1.5 kg (3.3 lb)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers