missing translation for 'onlineSavingsMsg'
Learn More

Merck Amicon™ Stirred Cell Seal Kits

Use with solutions up to 10% macrosolute concentration. Amicon™ Stirred Cell Seal Kit includes 3 silicone gaskets and O-rings. The Amicon stirred cell model provides high flow rates and is capable of rapid concentration or salt removal / concentration in the same unit.

Brand:  Merck UFSC400SL

 View more versions of this product

Product Code. 15897364

  • £192.00 / 400mL
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Amicon™ Stirred Cell Seal Kit (3 each o-ring and gasket)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
41.8 cm2
Amicon™ Stirred Cell 400 mL Seal Kit (3 Ea. of o-ring and gasket)
Ultrafiltration Equipment
18.7 cm
76 mm (filter)
Silicone
Protein desalting, purification and concentration
3 Ea. gaskets and O-rings
400 mL
76 mm filter