missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Gas Sensitive Electrode Membrane Kit: Ammonia
Quick and easy determination of concentration and activity of ammonia.
Brand: Mettler Toledo™ 51340013
356.88 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 59
Additional Details : Weight : 0.07000kg
Includes: Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand
Description
- Shaft: PPS
- Measuring Range: 5 x 10-2 to 10-6 mol/L
- Temperature Range: 0° to 50°C
- Optimal pH Range: >11
- Interferences: Volatile bases
Specifications
Ingold Ammonium ISE with 3 Membranes | |
Membrane: Unknown | |
>11 |
Ammonia Gas Sensitive Electrode Membrane Kit | |
0°C to 50°C | |
5 x 10-2 to 10-6 mol/L |