Learn More
Gilson™ AmpliPur™ Expert Tips
AmpliPur™ Expert Tips are ISO 8655 compliant and provide a significant value for the money spent. These filter tips protect precious samples and your pipettes from cross-contamination and are designed to fit various pipette brands.
Brand: Gilson™ F174301
98.46 GBP valid until 2024-12-31
Use promo code "23279" to get your promotional price.
Additional Details : Weight : 1.71000kg
Description
- AmpliPur Expert Tips are designed to fit various pipette brands for maximum convenience on the bench.
- Equipped with a filter, they also help prevent cross-contamination.
- Ideal for Molecular Biology.
- These tips significantly contribute to molecular testing performance by ensuring sample integrity during the pipetting process.
- Manufactured according to the certified Gilson quality standard, AmpliPur Expert Tips comply with ISO 8655 requirements and are certified free of RNase and DNase, preserving your sample integrity.
Specifications
10 to 200 μL | |
Non-sterile | |
Yellow | |
2.3 in. | |
ISO 8655 | |
Molecular Biology | |
Rectangular Prism | |
960/Pk. | |
Single-use | |
No | |
Polypropylene |
Filtered | |
Clear | |
Not Autoclavable | |
59.3 mm | |
Yes | |
Rack | |
Tipack | |
Yellow | |
Universal Fit | |
AmpliPur |