missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ampule Breakers

Thermo Scientific Ampule Breakers provide a safe, convenient way to open 1 mL to 10 mL glass ampules.

Brand:  Thermo Scientific™ 28916

 View more versions of this product

Product Code. 16365212

  • £32.54 / Pack of 100
Estimated Shipment: 07-01-2025
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These single-use polyethylene sleeve ampule breakers help protect your fingers from glass shards when opening 1 mL to 10 mL glass ampules. The Thermo Scientific Ampule Breakers encapsulate the ampule top upon opening, making disposal of the glass top easy and safe.

• Easy to use single-use format
• Compatible with 1 mL to 10 mL glass ampules
• Protects against glass shards
• Helps prevent cross contamination

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single-use
Ampule Breaker
5-10 mL
100 Breakers