missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Analog Heavy Duty Vortex Mixer VXHDAL
OHAUS™ Analog Heavy Duty Vortex Mixer VXHDAL is built sturdy to provide a stable and reliable vortexing action.
Brand: Ohaus™ 30392141
674.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 6.70000kg
Description
- The OHAUS analogue heavy-duty vortex mixer is a variable speed analogue mixer designed for continuous duty
- The robust construction and efficient motor allow mixer to operate continuously and handle all accessories over the entire speed range
- Choose from two modes of operation: 'Touch' mode for mixing tubes when cup head or universal holder with cover is depressed, or 'On' mode when using any of the accessory attachments for continuous operation
- Includes foam insert for 1.5 mL to 2.0 mL microtubes
Specifications
4.9 mm | |
230 V, 50/60 Hz, 0.13 A | |
Heavy-duty Vortex Mixer | |
24.10 x 16.80 cm | |
16.0 cm | |
24.10 cm | |
16.80 cm | |
VXHDAL |
On mode: 300 to 2500 rpm, Touch mode: 300 to 3500 rpm | |
0.13 A | |
EU Plug | |
6.30 in. | |
9.50 in. | |
6.60 in. | |
Vortex Mixer, Heavy Duty, VXHDAL, EU |