missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Analog Microplate Vortex Mixer VXMPAL

OHAUS™ Analog Microplate Vortex Mixer VXMPAL is built sturdy to provide a stable and reliable vortexing action.

Brand:  Ohaus™ 30392155

Product Code. 15742239

  • £570.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The OHAUS Analogue Microplate Vortex Mixer is a variable speed analogue mixer designed for continuous operation
  • Designed for shaking microplates or tubes
  • High speed and small orbit is optimal for effectively mixing microplates
  • Choose from two modes of operation: 'Touch' mode which activates mixing when cup head is depressed, or 'On' mode when using the microplate attachments for continuous operation
  • Optional double microplate holder available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.5 mm
230 V, 50/60 Hz, 0.13 A
Microplates
EU Plug
4.50 in.
10.50 in.
5.40 in.
Vortex Mixer, Microplate, VXMPAL, EU
2
On mode: 300 to 2500 rpm, Touch mode: 300 to 3500 rpm
0.13 A
Microplate Vortex Mixer
26.70 x 13.70 cm
11.4 cm
26.70 cm
13.70 cm
VXMPAL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers