missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Analog Multi-Tube Vortex Mixer VXMTAL
Shop All Ohaus Products
Click to view available options
Orbit:
3.6 mm
Unit Size:
Each
Description
- Conveniently angled front panel features rocker switch for run, time and standby modes
- Process up to 50 samples at a time
- Continuous or timed operation
- Includes foam rack for 12 mm tubes
Specifications
Specifications
| Orbit | 3.6 mm |
| Speed Range | 1200 to 2400 rpm |
| Electrical Requirements | 230 V, 50/60 Hz, 1 A |
| Amperage | 1 A |
| Product Type | Multi-Tube Vortex Mixer |
| Plug Type | EU Plug |
| Dimensions (L x W) | 24.10 x 38.40 cm |
| Height (English) | 16.00 in. |
| Height (Metric) | 40.6 cm |
| Length (English) | 9.50 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction