missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Analog MultiTube Vortexer
Mix up to 50 samples at once.
£2535.00
Specifications
Orbit | 3.6 mm |
---|---|
Speed Range | 1200 to 2500 rpm |
Product Type | Multi-Tube Vortexer |
Height (English) | 16 in. |
Height (Metric) | 40.6 cm |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
15549004
|
Fisherbrand™
|
230 V |
£2535.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
Mix up to 50 samples at once.
Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.
- Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
- Top plate adjusts along two stainless-steel posts; removable for easy sample access
- Rugged corrosion-resistant, stainless-steel base
- Suction-cup feet dampen motion and prevent sliding
- Orbit: 3.6mm
- Speed range: 1200-2400rpm
- Automatic timer (0 to 60 sec. for simple repeat procedures)
- 5 year warranty
Specifications
3.6 mm | |
Multi-Tube Vortexer | |
40.6 cm | |
24.1 cm | |
38.1 cm | |
19 kg | |
50 |
1200 to 2500 rpm | |
16 in. | |
9.5 in. | |
15 in. | |
42 lb. | |
50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug |