missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analog Vortex Mixer

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

Brand:  Fisherbrand™ 80863015

 View more versions of this product

Product Code. 15786959

  • £451.00 / Each
Estimated Shipment: 29-04-2025
to see stock.
Explore more special offers
Add to basket

Includes: Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).

Description

Description

The variable speed, analog control allows you to achieve low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of your samples.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200rpm
  • L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
  • Maximum speed will vary depending on accessory used
  • 5 year warranty

Services

5 year limited warranty on parts and labor.

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Analog Vortex Mixer > Analog vortex mixer; 150w

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.