missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Analog Microplate Vortex Mixer
Shop All Fisherbrand Products
Click to view available options
Orbit:
3.5 mm
Unit Size:
Each
Specifications
Specifications
| Orbit | 3.5 mm |
| Speed Range | On mode: 300 to 2500 rpm, Touch mode: 300 to 3500 rpm |
| Voltage | 230 V |
| Holds | Microplates |
| Product Type | Vortex Mixer |
| No. of Positions | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction