Learn More
Thermo Scientific™ Analytical Membrane Bands

Thermo Scientific Analytical Membrane Bands are perfect for both microbial QA and QC applications where membrane dispensers are used. Product is compatible with most common dispensers on the market, giving additional flexibility and security of supply from the leading lab and life sciences supplier.
Brand: Thermo Scientific™ DS0600-0202
290.93 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Thermo Scientific™ Analytical Membrane Bands are perfect for microbial QA/QC applications where membrane dispensers are used. Compatible with most common dispensers on the market, including MilliporeSigma™ and Sartorius™, giving added flexibility and security of supply. Boxes feature two marked orientations and tear-away perforations with a thumb-tab for quick and easy loading. Bands are numbered to indicate how many membranes remain to be dispensed. Membranes are gridded to improve accuracy and save time. Product has been validated to the highest standards.
Thermo Scientific™ Analytical Membrane Bands are perfect for both microbial quality assurance (QA) and quality control (QC) applications where membrane dispensers are used.
- Product is compatible with most common dispenser platforms on the market, including MilliporeSigma™ and Sartorius™, giving additional flexibility and security of supply from the leading lab and life sciences supplier.
- 47mm disks. Mixed cellulose esters (MCE). Available in both white and Black.
- Each case of pre-sterilized Analytical Membrane Bands contains four boxes of 150 membranes per pack (600/case total).
- Boxes feature two marked orientations and tear-away perforations with a thumb-tab for quick and easy loading.
- Bands are numbered to indicate how many membranes remain to be dispensed.
- Membranes are gridded to improve accuracy and save time.
- Product has been validated to the highest standards, including ISO 7704 and ASTM F838.

Specifications
Black | |
0.2 μm | |
600/Cs |
MCE | |
Sterile | |
47 mm |
Special Offers
-
Multiple Manufacturers
Life Sciences Monthly Promotion
Discover exclusive monthly deals on life sciences products to advance your research and innovation.Promo Code: 24247Expires: 2025-04-30
New Offer Save Up to 52%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.