Learn More
Fisherbrand™ Analytical Balances
Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.
Brand: Fisherbrand™ 30488122
716.04 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Large draftshield with sliding top and side doors
- Standard RS-232 connectivity for easy data transfer
- Stainless steel platform
- Two adjustable feet that allow user to level the balance
- Up-front level indicator - no need to look in back of balance during leveling process
- Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
- Designed for uncomplicated operation with easy-to-use display and interface
- Calibration lockout security loop in rear of balance
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC adapter
- Certifications: FCC, CE
- Two year warranty

Specifications
External | |
RS232 | |
Backlit LCD | |
AC adapter | |
200 mg | |
0.0001 g | |
Analytical Balance | |
Weighing, Parts Counting, Percent Weighing | |
90 mm | |
0.5 A |
GLP with optional printer compliance | |
62 g | |
0.0001 g | |
0.0002 g | |
FAS64/E | |
4 sec. | |
2 Years | |
317 x 201 x 303 mm | |
100/240 V ∼200 mA 50/60 Hz 12/18 VA | |
50/60 Hz |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.