missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 1122 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£91.40
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S1 SRC |
---|---|
Color | Black |
Material | Velour |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15666967
|
Abeba™
1122/36 |
36 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15676967
|
Abeba™
1122/37 |
37 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15686967
|
Abeba™
1122/38 |
38 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15696967
|
Abeba™
1122/39 |
39 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15606977
|
Abeba™
1122/40 |
40 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15616977
|
Abeba™
1122/41 |
41 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15626977
|
Abeba™
1122/42 |
42 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15636977
|
Abeba™
1122/43 |
43 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15646977
|
Abeba™
1122/44 |
44 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15656977
|
Abeba™
1122/45 |
45 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15666977
|
Abeba™
1122/46 |
46 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15676977
|
Abeba™
1122/47 |
47 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15686977
|
Abeba™
1122/48 |
48 |
£91.40
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S1 SRC
- Velours with breathable textile inlays
- Black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 S1 SRC | |
Velour | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
1122 |