missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2131 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£91.70 - £94.45
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15657837
|
Abeba™
2131/36 |
36 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15667837
|
Abeba™
2131/37 |
37 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15677837
|
Abeba™
2131/38 |
38 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15687837
|
Abeba™
2131/39 |
39 |
£94.45
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15697837
|
Abeba™
2131/40 |
40 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607847
|
Abeba™
2131/41 |
41 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15617847
|
Abeba™
2131/42 |
42 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15627847
|
Abeba™
2131/43 |
43 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15637847
|
Abeba™
2131/44 |
44 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15647847
|
Abeba™
2131/45 |
45 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15657847
|
Abeba™
2131/46 |
46 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15667847
|
Abeba™
2131/47 |
47 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15677847
|
Abeba™
2131/48 |
48 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber
- White
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
2131 |