missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2172 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£105.35
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15627957
|
Abeba™
2172/36 |
36 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15637957
|
Abeba™
2172/37 |
37 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15647957
|
Abeba™
2172/38 |
38 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15657957
|
Abeba™
2172/39 |
39 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15667957
|
Abeba™
2172/40 |
40 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15677957
|
Abeba™
2172/41 |
41 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15687957
|
Abeba™
2172/42 |
42 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15697957
|
Abeba™
2172/43 |
43 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607967
|
Abeba™
2172/44 |
44 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15617967
|
Abeba™
2172/45 |
45 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15627967
|
Abeba™
2172/46 |
46 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15637967
|
Abeba™
2172/47 |
47 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15647967
|
Abeba™
2172/48 |
48 |
£105.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber
- White/grey
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Suitable for heel and foot lift
- Scratch-resistant coating in heel and toe area
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
2172 |