missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2280 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£117.42
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15628087
|
Abeba™
2280/36 |
36 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638087
|
Abeba™
2280/37 |
37 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648087
|
Abeba™
2280/38 |
38 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658087
|
Abeba™
2280/39 |
39 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668087
|
Abeba™
2280/40 |
40 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678087
|
Abeba™
2280/41 |
41 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15688087
|
Abeba™
2280/42 |
42 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698087
|
Abeba™
2280/43 |
43 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15608097
|
Abeba™
2280/44 |
44 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15618097
|
Abeba™
2280/45 |
45 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15628097
|
Abeba™
2280/46 |
46 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638097
|
Abeba™
2280/47 |
47 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648097
|
Abeba™
2280/48 |
48 |
£117.42
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S3 SRC
- Microfiber
- White
- Steel toe cap
- Shock absorbant PU midsole
- Metalfree penetration resistance
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Cold insulating lining
- Adjustable instep area
- velcro fastening
- Reflective material
- suitable for heel and foot lift
- cushioned ankle support
Specifications
CE EN ISO 20345:2011 S3 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
2280 |