missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32136 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£93.87
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | Black |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15699337
|
Abeba™
32136/36 |
36 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15609347
|
Abeba™
32136/37 |
37 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15619347
|
Abeba™
32136/38 |
38 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15629347
|
Abeba™
32136/39 |
39 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15639347
|
Abeba™
32136/40 |
40 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15649347
|
Abeba™
32136/41 |
41 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15659347
|
Abeba™
32136/42 |
42 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15669347
|
Abeba™
32136/43 |
43 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15679347
|
Abeba™
32136/44 |
44 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15689347
|
Abeba™
32136/45 |
45 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15699347
|
Abeba™
32136/46 |
46 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15609357
|
Abeba™
32136/47 |
47 |
£93.87
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15619357
|
Abeba™
32136/48 |
48 |
£93.87
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
32136 |