missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32156 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£94.18 - £97.85
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15619397
|
Abeba™
32156/36 |
36 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629397
|
Abeba™
32156/37 |
37 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639397
|
Abeba™
32156/38 |
38 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649397
|
Abeba™
32156/39 |
39 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659397
|
Abeba™
32156/40 |
40 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669397
|
Abeba™
32156/41 |
41 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679397
|
Abeba™
32156/42 |
42 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689397
|
Abeba™
32156/43 |
43 |
£97.85
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699397
|
Abeba™
32156/44 |
44 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609407
|
Abeba™
32156/45 |
45 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619407
|
Abeba™
32156/46 |
46 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629407
|
Abeba™
32156/47 |
47 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639407
|
Abeba™
32156/48 |
48 |
£94.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Smooth leather
- Black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Suitable for heel and foot lift
- Scratch-resistant coating in heel and toe area
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
32156 |