missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32172 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£107.53
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15609447
|
Abeba™
32172/36 |
36 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619447
|
Abeba™
32172/37 |
37 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629447
|
Abeba™
32172/38 |
38 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639447
|
Abeba™
32172/39 |
39 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649447
|
Abeba™
32172/40 |
40 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659447
|
Abeba™
32172/41 |
41 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669447
|
Abeba™
32172/42 |
42 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679447
|
Abeba™
32172/43 |
43 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689447
|
Abeba™
32172/44 |
44 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699447
|
Abeba™
32172/45 |
45 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609457
|
Abeba™
32172/46 |
46 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619457
|
Abeba™
32172/47 |
47 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629457
|
Abeba™
32172/48 |
48 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber
- White
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Suitable for hygienically demanding areas
- Suitable for heel and foot lift
- Scratch-resistant coating in heel and toe area
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
32172 |