missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32256 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£97.44
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15649547
|
Abeba™
32256/36 |
36 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659547
|
Abeba™
32256/37 |
37 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669547
|
Abeba™
32256/38 |
38 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679547
|
Abeba™
32256/39 |
39 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689547
|
Abeba™
32256/40 |
40 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699547
|
Abeba™
32256/41 |
41 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609557
|
Abeba™
32256/42 |
42 |
£97.44
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15619557
|
Abeba™
32256/43 |
43 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629557
|
Abeba™
32256/44 |
44 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639557
|
Abeba™
32256/45 |
45 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649557
|
Abeba™
32256/46 |
46 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659557
|
Abeba™
32256/47 |
47 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669557
|
Abeba™
32256/48 |
48 |
£97.44
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S3 SRC
- Smooth leather
- Black
- Steel toe cap
- Shock absorbant PU midsole
- Metalfree penetration resistance
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Scratch-resistant coating in toe and heel area
Specifications
CE EN ISO 20345:2011 S3 SRC | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
32256 |