missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32270 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£112.77
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15639587
|
Abeba™
32270/36 |
36 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649587
|
Abeba™
32270/37 |
37 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659587
|
Abeba™
32270/38 |
38 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669587
|
Abeba™
32270/39 |
39 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679587
|
Abeba™
32270/40 |
40 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689587
|
Abeba™
32270/41 |
41 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699587
|
Abeba™
32270/42 |
42 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609597
|
Abeba™
32270/43 |
43 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619597
|
Abeba™
32270/44 |
44 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629597
|
Abeba™
32270/45 |
45 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639597
|
Abeba™
32270/46 |
46 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649597
|
Abeba™
32270/47 |
47 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659597
|
Abeba™
32270/48 |
48 |
£112.77
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S3 SRC
- Smooth leather
- Black in ATEX design
- Steel toe cap
- Shock absorbant PU midsole
- Metalfree penetration resistance
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Scratch-resistant coating in toe and heel area
Spécification
CE EN ISO 20345:2011 S3 SRC | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
32270 |