missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32280 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£120.69 - £133.56
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15669597
|
Abeba™
32280/36 |
36 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15679597
|
Abeba™
32280/37 |
37 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15689597
|
Abeba™
32280/38 |
38 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15699597
|
Abeba™
32280/39 |
39 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15609607
|
Abeba™
32280/40 |
40 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15629607
|
Abeba™
32280/42 |
42 |
£133.56
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15639607
|
Abeba™
32280/43 |
43 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15649607
|
Abeba™
32280/44 |
44 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15659607
|
Abeba™
32280/45 |
45 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15669607
|
Abeba™
32280/46 |
46 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15679607
|
Abeba™
32280/47 |
47 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15689607
|
Abeba™
32280/48 |
48 |
£120.69
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15619607
|
Abeba™
32280/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S3 SRC
- Microfiber
- White
- Steel toe cap
- Shock absorbant PU midsole
- Metalfree penetration resistance
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Cold insulating lining
- Adjustable instep area
- velcro fastening
- Reflective material
- suitable for heel and foot lift
- cushioned ankle support
Specifications
CE EN ISO 20345:2011 S3 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
32280 |