missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Black Safety Lace Up Shoes S3
ABEBA™ Anatom Black Safety Lace Up Shoes S3 are made of water resistant smooth leather with slip resistant PU2D outsole.
£97.44
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S3 SRC ESD |
---|---|
Closure Type | Laces |
Color | Black |
Eyelets Material | Stainless steel |
Liner Material | Breathable silver ions lining |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16328071
|
ABEBA™
32256/49 |
49 |
£97.44
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338071
|
ABEBA™
32256/50 |
50 |
£97.44
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348071
|
ABEBA™
32256/51 |
51 |
£97.44
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358071
|
ABEBA™
32256/52 |
52 |
£97.44
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Comfort, robustness, durability
- Comply to EN ISO 20345 : 2012, S3, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU double density outsole
- Water resistant smooth black leather
- Steel toe cap (200 joules)
- Textile antipuncture midsole
- Scratch-resistant coating in toe and heel area
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable ACC Wave insole
Specifications
CE EN ISO 20345:2012 S3 SRC ESD | |
Black | |
Breathable silver ions lining | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Low-cut | |
1 Pair | |
Water |
Laces | |
Stainless steel | |
Leather | |
Polyurethane2D | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 | |
Yes |