missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Green/Yellow Safety Shoes S3 ESD
Green/yellow Anatom shoes made of water/tear resistant Cordura, slip resistant PU2D outsole, steel toe cap, textile antipuncture
£115.00
Specifications
Color | Green, Yellow |
---|---|
Material | Cordura |
Toe Material | Steel |
Certifications/Compliance (Europe) | EN ISO 20345: 2012 S3 SRC, ESD class 1 according EN 61340 |
Gender | Men's |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17141215
|
ABEBA™
32251/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151215
|
ABEBA™
32251/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141225
|
ABEBA™
32251/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151225
|
ABEBA™
32251/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161225
|
ABEBA™
32251/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171225
|
ABEBA™
32251/49 |
49 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181225
|
ABEBA™
32251/50 |
50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191225
|
ABEBA™
32251/51 |
51 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101235
|
ABEBA™
32251/52 |
52 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161215
|
ABEBA™
32251/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171215
|
ABEBA™
32251/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181215
|
ABEBA™
32251/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191215
|
ABEBA™
32251/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101225
|
ABEBA™
32251/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111225
|
ABEBA™
32251/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121225
|
ABEBA™
32251/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131225
|
ABEBA™
32251/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Comfortable, robust, durable shoes
- Comply to EN ISO 20345: 2012, S3, SRC
- ESD dissipative according to EN 61340 class climatic 1
- Slip resistant PU double density outsole
- Green/yellow water and tear resistant Cordura
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Scratch-resistant coated fabric in toe and heel area
- Breathable and antibacterial lining with silver ions
- Removable active comfort insole
Specifications
Green, Yellow | |
Steel | |
Men's | |
Water Resistant |
Cordura | |
EN ISO 20345: 2012 S3 SRC, ESD class 1 according EN 61340 | |
Low-cut | |
S1P SRC ESD |