missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Angled Three-Neck Round-Bottom Flasks
Three-neck distillation flasks with two angled side necks (20°)
£61.60 - £501.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Neck Style | Three-necks with two angled side necks |
No. per Pack | 1 |
Product Type | Distillation Flask |
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
12560207
|
Lenz Laborglasintrumente™
03313249 |
250 mL | Center neck- NS 24/29, Side necks - NS 19/26 |
£61.60
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
10200931
|
Lenz Laborglasintrumente™
03314473 |
2000 mL | Center neck- NS 29/32, Side necks - NS 29/32 |
£94.95
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
10458402
|
Lenz Laborglasintrumente™
03315488 |
10,000 mL | Center neck- NS 45/40, Side necks - NS 29/32 |
£501.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
Description
- Acc. to DIN 12394 and in addition to DIN standard
- With two angled side necks (20°)
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Borosilicate Glass (3.3) | |
Three-necks with two angled side necks | |
1 | |
Distillation Flask |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title