missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Animal Ear Punch
These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches.
£29.35
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications | ISO, cGMP |
Color | Silver |
Construction | Surgical grade stainless steel |
For Use With (Application) | Animal Ear |
Product Code | Brand | Diameter (Metric) | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Style | Price | Quantity & Availability | ||||
16543062
|
Fisherbrand™
|
2 mm | Plier-Style |
£29.35
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Fisherbrand™ Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel. These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.
- Surgical grade stainless steel
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Autoclavable | |
Silver | |
Animal Ear | |
Premium | |
Gamma/ETO/Autoclave | |
10.8 cm |
ISO, cGMP | |
Surgical grade stainless steel | |
Lab Punch | |
Stainless Steel | |
4.25 in. | |
0.04 in. |