missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laboratoires Anios™ Aniospray Quick Spray Surface Disinfectant
Laboratoires Anios™ Aniospray Quick Spray Surface Disinfectant is an ethanol-based, broad antimicrobial spectrum spray for rapid disinfection of surfaces and non-immersible, non-invasive equipment.
£282.00
Specifications
Product Type | Rapid Disinfectant |
---|---|
Certifications/Compliance | Bacteria: EN 13727, EN 1276, EN 13697, MRB according to EN 13697Mycobacteria: EN 14348, EN 14563Yeasts/Molds: EN 13624, EN 1650, EN 13697, EN 14562 : Tricophyton mentagrophytesViruses: Adenovirus, HIV-1, PRV (surrogate of HBV), BVDV (surrogate of HCV), Vaccinia virus Herpes-virus, Coronavirus, Rotavirus, Infl uenza virus A (H N ), Feline Calicivirus, Norovirus MNV according to EN 14476 |
Composition | Hydroalcoholic solution (ethanol 55%), quaternary ammonium propionate,fragrance. |
For Use With (Application) | Rapid disinfection of non-immersible medical devices resistant to alcohol. |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
15451884
|
Laboratoires Anios™
2084073 |
1 L | 12/Cs. |
£282.00
Pack of 12 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ethanol-based composition
- Broad activity spectrum
- Leaves no trace when drying
- Pleasant fragrance
- Aldehyde free, without coloring
- Rapid action disinfection of surfaces and previously cleaned, non-immersible medical devices resistant to alcohol (stethoscopes, pressure sensors, blood sugar testers, etc.)
- Active against bacteria, mycobacteria, yeasts, molds, viruses
Specifications
Rapid Disinfectant | |
Bacteria: EN 13727, EN 1276, EN 13697, MRB according to EN 13697Mycobacteria: EN 14348, EN 14563Yeasts/Molds: EN 13624, EN 1650, EN 13697, EN 14562 : Tricophyton mentagrophytesViruses: Adenovirus, HIV-1, PRV (surrogate of HBV), BVDV (surrogate of HCV), Vaccinia virus Herpes-virus, Coronavirus, Rotavirus, Infl uenza virus A (H N ), Feline Calicivirus, Norovirus MNV according to EN 14476 | |
Hydroalcoholic solution (ethanol 55%), quaternary ammonium propionate,fragrance. | |
Rapid disinfection of non-immersible medical devices resistant to alcohol. |