missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Anodized Aluminum Blocks

Product Code. 11411987
Click to view available options
Description:
Holds 12 x 15mL Tubes
Holds 12 x 16mm Tubes
Holds 20 x 10mm Tubes
Holds 20 x 12mm Tubes
Holds 20 x 13mm Tubes
Holds 24 x 0.5mL Tubes
Holds 24 x 1.5mL Tubes
Holds 24 x 2.0mL Tubes
Holds 35 x 6mm Tubes
Holds 48 x 0.2mL Tubes
Holds 5 x 50mL Tubes
Holds 6 x 20mm Tubes
Holds 6 x 25mm Tubes
No Holes
With 96 Holes
This item is not returnable. View return policy
This item is not returnable. View return policy

Useful for a variety of applications in molecular biology, histology, clinical, environmental and industrial settings. Fisherbrand™ Anodized Aluminum Blocks are for use with Fisherbrand Digital Block Heaters.

  • Excellent heat transfer
  • Anodized to resist thermal shock
  • Available to fit a range of test tube counts and sizes

Specifications

Description Holds 20 x 12mm Tubes
For Use With (Equipment) Test Tubes
Material Anodized Aluminum
Type Block
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.