missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Anodized Aluminum Blocks

Product Code. p-8008316
Click to view available options
Holds:
12 x 15 mL Tubes
12 x 16 mm Tubes
20 x 10 mm Tubes
20 x 12 mm Tubes
20 x 13 mm Tubes
24 x 0.5 mL Tubes
24 x 1.5 mL Tubes
24 x 2.0 mL Tubes
35 x 6 mm Tubes
48 x 0.2 mL Tubes
5 x 50 mL Tubes
6 x 20 mm Tubes
6 x 25 mm Tubes
96-well PCR Plate
N/A, Solid for Machining
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11471977

Brand: Fisherbrand™ D1105

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Useful for a variety of applications in molecular biology, histology, clinical, environmental and industrial settings. Fisherbrand™ Anodized Aluminum Blocks are for use with Fisherbrand Digital Block Heaters.

  • Excellent heat transfer
  • Anodized to resist thermal shock
  • Available to fit a range of test tube counts and sizes

Specifications

Description Holds 24 x 0.5mL Tubes
For Use With (Equipment) Test Tubes
Holds 24 x 0.5 mL Tubes
Material Anodized Aluminum
Type Block
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.