missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Anouk Safety Shoes
An attractive, feminine shoe that's supremely comfortable regardless of how hard the floor is. Unique SmartTecAir™ technology removes moisture and perspiration instantly. Anatomically designed and sculpted to the foot, the low profile shoe offers ESD certification and anti-fatigue properties.
£119.00 - £154.76
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Anouk |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15999101
|
Emma Safety Footwear
MM94651635 |
35 |
£154.76
1 pair |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15909111
|
Emma Safety Footwear
MM94651637 |
37 | |||||||
13286584
|
Emma Safety Footwear
MM94651639 |
39 |
£119.00
1 pair |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15919111
|
Emma Safety Footwear
MM94651640 |
40 |
£154.76
1 pair |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15929111
|
Emma Safety Footwear
MM94651641 |
41 |
£154.76
1 pair |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15939111
|
Emma Safety Footwear
MM94651642 |
42 | |||||||
Description
- S3-Safety shoe with sole plate for wet work
- Microfiber construction
- GripForce™ Easy Twist
- ESD Certified
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Anouk | |
Microfiber |