missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-225 Sterile Latex Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
364.91 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Gamma sterilized and puncture resistant
- Latex provides increased flexibility, elasticity and fingertip sensitivity
- Low protein content minimises risk of Type I allergies
- Natural color
- Length: 11.8 in. (300 mm)
- Packaging: 200 pairs per case
- For intricate handling operations
Certificate of Conformance (COC) available.
Applications:
Drug manufacturing, Medical device manufacturing and Biotechnologies
Specifications
Certifications/Compliance | 21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1 |
Color | Natural |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 9.1 mil |
Finger Thickness (Metric) | 0.23 mm |
Material | Latex |
Palm Thickness (English) | 9.1 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'