missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Neoprene Gloves

Sterile, neoprene gloves are free of proteins and accelerators. Suitable for use in aseptic and Class 100/ISO 5 Cleanroom environments.

Brand:  Ansell 73701070

400.00 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.



Code : S3

Additional Details : Weight : 7.94700kg

Product Code. 11726713

  • £875.00 / 200 pairs
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • Sterile disposable polychloroprene gloves
  • Ansell SUREFIT™ Technology helps prevent cuff roll down
  • Puncture resistant and durable
  • Chemical splash protection
  • Low potential for skin irritation
  • Thin, powder free, latex-free, accelerator-free
  • Polymer coated for easy donning
  • Outstanding stretch for a comfortable form and fit
  • Smooth fingertips
  • Gamma sterilized with batch documentation
Specifications

Specifications

21 CFR 820 Quality System Regulations, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485, ISO 14001
Class 100/ISO 5
Green
8.3 mil
Polychloroprene
0.18 mm
7
8.3 mil
ISO 9001:2015
TouchNTuff™ 73-701
11.6 in.
CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016
0.65
No Texture
0.19 mm
7 mil
Powder Free
Sterile
0.19 mm
73-701 7 387070
17 MPa
29.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers