missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hyflex™ 11-537 Palm/Finger Dipped Light Duty Gloves, INTERCEPT™ and GRIP™ Technology
Click to view available options
Size:
6
7
8
9
10
11
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- 3/4 dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray, Black |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 10 |
EN388 Standard | EN 388:4X42B, EN 388:4342 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'