missing translation for 'onlineSavingsMsg'
Learn More

Ansell Hyflex™ 11-537 Palm/Finger Dipped Light Duty Gloves, INTERCEPT™ and GRIP™ Technology

Product Code. 16039621
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Palm and finger dipped, ultra lightweight 18 gauge gloves feature exceptional grip performance, comfort and trusted cut protection.

  • INTERCEPT technology offers cut protection
  • ANSELL GRIP Technology to work in oily or wet conditions
  • ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
  • 3/4 dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
  • Silicone free nitrile coating material
  • Dirt masking palm for longer wear times
  • Knit wrist cuff style
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Gray, Black
Cut Resistance Rating ANSI A2
Latex Free Yes
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4X42B, EN 388:4342
For Use With (Application) Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance
Glove Cuff Style Knit
Grip Design Ansell GRIP™ Technology
Liner Material HPPE, Fiberglass, Spandex, Nylon
Model 11-537 11
Series HyFlex™ 11-537
Length (English) 8.2 in.
Length (Metric) 20 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'