missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-501 Aramid Fiber Stretch Armor Gloves, Nitrile Coated
Click to view available options
Size:
6
7
8
9
10
Description
- Intercept Technology™ raises the protection & dexterity standards for cut-resistant gloves
- Aramid fiber provides an additional level of protection
- Ergonomic design provides bare-hand closeness and reduces hand fatigue
- Nitrile foam coating enhances grip capabilities and tactile sensitivity
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | 6 |
For Use With (Application) | Automotive Repairs, Machinery/Equipment Operation, Metal Fabrication, and Chemical Handling |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction